Add More Items
View All Quick Selects
Below you can add an image for 'air disconnect' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
16-1PR Os 600V Airguard
Total Availability: In Stock
Check local availability
Book Price
$3,562.69
Per 1,000
Female Disconnector, Insulated, Nylon Insulation Material, Brass With Copper Sleeve Conductor Material, Red Insulation Color, 0.0003 LB
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$129.42
Per 100
Air Tool Oil
$11.05
Each
Vinyl Insulated Male Tab, Length .95 Inches, Maximum Insulated .170, Tab Size .250X.032, Wire Range #16-#14 Awg, Color Blue, Copper, Tin Plated
Available now at Alexandria: In Stock
Alexandria Availability: In Stock
$56.31
Male Tab, #16 Awg Conductor Size, #14 Awg Conductor Size, Insulated, Vinyl Insulation Material, Brass Conductor Material, Blue Insulation Color, 0.003 LB
Nylon-Insulated Male Tab, Length 1.13 Inches, Width .45 Inches, Maximum Insulated .170, Tab Size .250X.032, Wire Range #16-#14 Awg, Color Blue, Copper, Tin Plated
$207.87
Nylon Insulated Female Disconnect, Length .83 Inches, Width .23 Inches, Maximum Insulation .163, Tab Size .187X.020, Wire Range #16-#14 Awg, Color Blue, Brass, Tin Plated
$208.23
Non-Fusible Safety Switch With Auxiliary Contact, 60 Amps, 600 Vac. The First Non-Metallic Nema 4X Non-Fusible Safety Switch Line Ul Listed As Suitable As Motor Disconnect Per Nec Article 430.109(A)(6). Pass and Seymour Non-Fusible Safety Switches Feature Extra-Tough Components, Including An Impact-Resistant Valox Nema 4X Enclosure. and An Innovative Design That Delivers Safe, Sure Operation Under The Worst Conditions.
$574.29
Nylon Insulated Female Disconnect, Length .91 Inches, Width .29 Inches, Maximum Insulation .136, Tab Size .250X.032, Wire Range #22-#18, Color Red, Copper, Tin Plated
$208.33
Stronghold™ Female Disconnect, Vinyl Barrel Insulated, 22 - 18 Awg, .250 X .032 Tab Size.
$34.16
Gray Terminal Block Disconnect With Blade With 5.2 MM Spacing, 25 Amp Ul Current With Screw Clamp Connection
$3.87
Eaton Motor Control Disconnect Switch, #14-10 Awg, 30A, Mounting Feet/Din Rail, Flush or 1/4" Spacing, 600V, Auxiliary Contacts For VF Drive (Early-Break), Gray, Nema 4X, Enclosure: Valox Thermoplastic, Washdown, Three-Phase, Rotary
$265.68
W2 Ap W/Ca
$333.33
100AMP 3P Din Rail Disconnect
$49.00
Vinyl-Insulated Female Disconnect, Length 1.03 Inches, Width .29 Inches, Maximum Insulation .250, Tab Size .250X.032, Wire Range #12-#10 Awg, Color Yellow, Copper, Tin Plated
$71.98
The Vibration Resistant Male Tab Disconnect Is Made Of Copper and Is Nickel-Plated. It Is Barrel Insulated In A Blue, Nylon Housing. It Has A Tab Size Of 0.250 X 0.032" (6.3 X 0.8 MM) and Supports A Wire Range Of 16-14 Awg (1.5-2.5 MM²). It Is 0.90" (22.9 MM) Long and 0.25" (6.4 MM) Wide. The Disconnect Has A Standard Barrel Configuration and An Insulation Grip Sleeve Barrel. It Comes In Bottles Of 100.
$150.43
Female Disconnector, Insulated, Nylon Insulation Material, Brass With Copper Sleeve Conductor Material, Blue Insulation Color, 0.0003 LB
Female Disconnecter Terminal, #16 Awg Conductor Size, #14 Awg Conductor Size, Insulated, Vinyl Insulation Material, Blue Insulation Color, 600 V (Building Wiring);1000 V (Signs/Fixture), -40 °F Operating Temperature, +221 °F Operating Temperature, 0.87 In Overall Length, 600 V, 0.08 LB
$18.33
Panduit DV14-250B-C Female Disconnect
$93.28
Ac Trunk Cable Port Disconnect Tool
$9.00
20
Popularity
Default